Cooper B-Line U2M2R SS 200A, 1P, 4 Jaw, Meter Main

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    U2M2R SS
  • Rexel Part Number:

    588496
  • UPC:

    78205100109

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 120/240, Surface Mount, Bottom Feed, NEMA 4X. Main Disconnect: (1) 200 Amp, 2-Pole 10 kAIC Breaker. ***Stainless Steel***

$ 1,650.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # U2M2R SS

Rexel Part # 588496

UPC 78205100109

UNSPSC 39121300

Amps 200

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Type Bottom/Underground

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch