Cooper B-Line U404MCC 400A, 1P, 4 Jaw, Meter Main

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    U404MCC
  • Rexel Part Number:

    608156
  • UPC:

    782051815306

400 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 120/240V, Surface Mount, Bottom Feed, NEMA 3R. Main Disconnect: (1) 400 Amp, 2-Pole, 22 kAIC Breaker. Includes: Manual Circuit Closing Bypass.***Overhead Kit Available: CK8326***

$ 5,094.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # U404MCC

Rexel Part # 608156

UPC 782051815306

UNSPSC 39121102

Amps 400

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Type Bottom/Underground

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch