Eaton CMBB150BTS Meter Main, 2P, 150A, Main Breaker, Ringless Style, OH/UG, 4 Jaw

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CMBB150BTS
  • Rexel Part Number:

    501119
  • UPC:

    78211360180

Meter Main, 2-Pole, 150 Amp, CSR Main Breaker, Ringless Style, OH/UG, Top/Bottom Feed, 4 Jaw, No Distribution, Copper Bus, 22 kAIC

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CMBB150BTS

Rexel Part # 501119

UPC 78211360180

UNSPSC 39121102

Amps 150

Family / Style CMB

Interrupt Rating AC 22 kA

IP/NEMA Rating 3R

Jaws 4

Material Copper Bus

Mounting Surface

Phase 1

Poles 2

Sockets 1

Type Meter Main

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch