Eaton CMBB200BTS Meter Main, 2P, 200A, Main Breaker, Ringless Style, OH/UG, 4 Jaw

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CMBB200BTS
  • Rexel Part Number:

    437552
  • UPC:

    782114872505

Meter Main, 2-Pole, 200 Amp, CSR Main Breaker, Ringless Style, OH/UG, Top/Bottom Feed, 4 Jaw, No Distribution, Copper Bus, 22 kAIC

$ 2,014.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CMBB200BTS

Rexel Part # 437552

UPC 782114872505

UNSPSC 39121102

Amps 200

Family / Style CMB

Interrupt Rating AC 22000

IP/NEMA Rating 3R

Material Copper Buss

Mounting Surface

Phase 1

Poles 2

Type Meter Main

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch