Eaton MB816P200STD Meter Breaker, Main Provision, 200A, 8/16, OH/UG, Surface, 5th Jaw

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    MB816P200STD
  • Rexel Part Number:

    523705
  • UPC:

    78211466889

Meter Breaker, Main Breaker Provision, 200 Amp, 8 Space, 16 Circuits, Overhead/ Under Ground, Service, Surface Mount, 5th Jaw, Horn Bypass

$ 2,201.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # MB816P200STD

Rexel Part # 523705

UPC 78211466889

UNSPSC 39121102

Amps 200

Circuits 16

Family / Style MB

Interrupt Rating AC 10 kA

Jaws 4

Material Aluminum Bus

Phase 1

Type Meter Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch