Eaton MBB150BTSCR Meter Mains, 150A, Main Breaker, 4 Jaw, OH/UG Service, 10kAIC, Ring

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    MBB150BTSCR
  • Rexel Part Number:

    297565
  • UPC:

    782114860137

Meter Mains, 150 Amp, CSH2150 Main Breaker, 4 Jaw, OH/UG Service, 10 kAIC, Ring Type, Non-EUSERC

$ 2,117.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # MBB150BTSCR

Rexel Part # 297565

UPC 782114860137

UNSPSC 39121102

Amps 150

Family / Style MBB

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Poles 3

Sockets 1

Type Meter Main

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch