Eaton MBED3042B200BF Meter Breaker, 200A, 120/240VAC, 10 kAIC, 3R, 4 Jaw, Ring Style

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    MBED3042B200BF
  • Rexel Part Number:

    515161
  • UPC:

    78211614971

Meter Breaker, BR Type, with Distribution, 200 Amp Main Breaker, 30 Space, 42 Circuits, Deep Can, Underground Service, Surface Mount, Aluminum Bus, 4 Jaw, 10 kAIC

$ 2,844.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # MBED3042B200BF

Rexel Part # 515161

UPC 78211614971

UNSPSC 39121102

Amps 200

Circuits 42

Family / Style MBE

Interrupt Rating AC 10 kA

IP/NEMA Rating 3R

Jaws 4

Material Aluminum Bus

Mounting Surface

Phase 1

Sockets 1

Spaces 30

Type Meter Breaker

Volts AC 120/240

Eaton/Cutler Hammer MBED3042B200BF 200 Amp panel. The schematic shows the first 9 positions on the left side alternating legs/phases. For slots 11-15 the schematic changes to show two connections per slot(?).  Do positions 11-15 also alternate legs?

Asked by: Chris
  • 2017-01-22T10:24CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_515161, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch