Milbank U3791N-RXL-200-BL Meter Main, 200A, 120/240VAC, Ringless, No Distribution

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U3791N-RXL-200-BL
  • Rexel Part Number:

    240895
  • UPC:

    78457225712

Meter Main, 200 Amp, Sockets, Main Breaker, OH/UG Service, Lever Bybpass, Ringless, 120/240 Volt AC, Connector Lugs, Closing Plate

$ 1,771.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U3791N-RXL-200-BL

Rexel Part # 240895

UPC 78457225712

UNSPSC 39121102

Amps 200

Family / Style U37

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Main

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch