Siemens UAS817-PPGP Meter Base, 200A, 1PH, 4 Jaw, UG Service, Right Hand Bus, Ringless

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    UAS817-PPGP
  • Rexel Part Number:

    112099
  • UPC:

    78364323814

Meter Base, 200 Amp, 1-Phase, 4 Jaw, UG Service, Right Hand Bus, Ringless

$ 94.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # UAS817-PPGP

Rexel Part # 112099

UPC 78364323814

UNSPSC 39121102

Amps 200

Family / Style UAS

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch