Eaton 1MP4206R 200A, Meter Pack, 4 Socket, 1-Phase

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    1MP4206R
  • Rexel Part Number:

    47304
  • UPC:

    786849052447

Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 4 Meter Sockets, 120/240V AC, 200 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Bottom or Top Feed. ***Requires (4) Bolt-on Type Main Tenant Circuit Breaker (Type CC2_X, CHH2_H2X, CHH_H4X or CHH_X) & (3) Lug Kits***

$ 4,699.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 1MP4206R

Rexel Part # 47304

UPC 786849052447

UNSPSC 39121102

Amps 200

IP/NEMA Rating 3R

Jaws 4

Phase 1

Sockets 4

Type Bottom/Underground

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch