Eaton 1MP5126R 125A, Meter Pack, 5 Socket, 1-Phase

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    1MP5126R
  • Rexel Part Number:

    110674
  • UPC:

    786849052409

Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 5 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Bottom or Top Feed. ***Requires (5) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH) & (3) Lug Kits***

$ 4,747.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 1MP5126R

Rexel Part # 110674

UPC 786849052409

UNSPSC 39121102

Amps 125

IP/NEMA Rating 3R

Jaws 4

Phase 1

Sockets 5

Type Bottom/Underground

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch