Square D EZM11200GCBU Meter Pak, Main Breaker Enclosure, 1200A, 120/240VAC, 1PH, UG Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EZM11200GCBU
  • Rexel Part Number:

    408058
  • UPC:

    78590186579

Meter Pak, Main Breaker Enclosure, 1200 Amp, 120/240 Volt AC, 1-Phase, UG Service Only, 65 kAIC, Aluminum Bus

$ 17,590.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EZM11200GCBU

Rexel Part # 408058

UPC 78590186579

UNSPSC 39121102

Amps 1200

Family / Style EZM

Interrupt Rating AC 65000

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Meter Pak

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch