Square D EZM1800TB Meter Pak, Terminal Box, 800A, 1PH, 120/240VAC, OH/UG

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EZM1800TB
  • Rexel Part Number:

    322338
  • UPC:

    78590130486

Meter Pak, Terminal Box, 800 Amp, 1-Phase, 120/240 Volt AC, OH/UG Service

$ 1,236.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EZM1800TB

Rexel Part # 322338

UPC 78590130486

UNSPSC 39121102

Amps 800

Family / Style EZM

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 3

Type Meter Pak

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch