Square D MPH55125 Meter Pak, 5 Socket, 125A, 5 Jaw, 500A Bus, Ringless, 240VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    MPH55125
  • Rexel Part Number:

    396549
  • UPC:

    78590120813

Meter Pak, 5 Socket, 125 Amp, 5 Jaw, 500 Amp Bus, Ringless, 240 Volt AC, Horn Bypass, NEMA 3R, 1-Phase

$ 2,330.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # MPH55125

Rexel Part # 396549

UPC 78590120813

UNSPSC 39121102

Amps Range 125

Family / Style MPH

IP/NEMA Rating 3R

Jaws 5

Material Steel

Mounting Surface

Phase 1

Poles 2

Sockets 5

Type Meter Pak

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch