Fluke C12A Soft Meter Case w/ Belt Loop - Black

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    C12A
  • Rexel Part Number:

    272949
  • UPC:

    095969028257

Soft Meter Case with Belt Loop, Length: 6.8", Width: 5".

$ 35.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # C12A

Rexel Part # 272949

UPC 095969028257

UNSPSC 53121705

Length 6 1/2 in

Product Width 5 in

Type Holder

Place your Will Call order by clicking the cart button next to the appropriate Branch