Fluke CAMO-C25 Soft Meter Case - Camoflage

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    CAMO-C25
  • Rexel Part Number:

    444560
  • UPC:

    095969614634

Soft Case with Padding and Inside Pocket, Length: 8-1/2", Width: 5", Compatible With: Fluke 25, 27 Series. Color: Camouflage.

$ 49.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # CAMO-C25

Rexel Part # 444560

UPC 095969614634

UNSPSC 53121705

Length 8 1/2 in

Product Width 5 in

Type Holder

Fluke CAMO-C25 Soft Meter Case - Camoflage is rated 3.5 out of 5 by 2.
Rated 2 out of 5 by from So Does it have Mole straps for Belts, tool packs? Would like to purchase, but description and photo only show a hand strap. Does the case have MOLE straps for attaching to tool backpacks or tool belt? does it have room/pouch for test leads? will a 787 or 725 fit inside.
Date published: 2014-09-03
Rated 5 out of 5 by from Great bag for my 88V My Fluke 88 fits perfrect in this case, including TL71, AC175, and TL224 with AC285 in the lid pocket.
Date published: 2015-08-24
  • y_2017, m_2, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_444560, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch