Cooper B-Line U264 200A, 1P, 4 Jaw, Meter Socket

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    U264
  • Rexel Part Number:

    416653
  • UPC:

    782051600001

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top/Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 23" x 12" x 4-5/8". ***Not PP&L approved***

$ 238.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # U264

Rexel Part # 416653

UPC 782051600001

UNSPSC 39121102

Amps 200

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Type Bottom/Underground

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch