Milbank U1770-YL-TG-KK-BLG Meter Base, 125A, 5 Jaw, 600VAC, 1PH, NEMA 3R, Horn Bypass

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U1770-YL-TG-KK-BLG
  • Rexel Part Number:

    852903
  • UPC:

    784572311121

Meter Base, 125 Amp, 5 Jaw, 600 Volt AC, 1-Phase, NEMA 3R, Horn Bypass, Ringless

$ 154.78 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U1770-YL-TG-KK-BLG

Rexel Part # 852903

UPC 784572311121

UNSPSC 39121102

Amps 125

Family / Style U-1770

IP/NEMA Rating 3R

Jaws 5

Mounting Surface

Phase 1

Poles 2

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch