Milbank U2272-RL-5T9-BL Meter Base, 125A, 5 Jaw, OH Service, Bypass Lever, 600VAC

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U2272-RL-5T9-BL
  • Rexel Part Number:

    201365
  • UPC:

    78457225637

Meter Base, 5 Jaw, Ringless, 125 Amp, 600 Volt AC, NEMA 3R, Surface Mount, Bypass Lever, Hub Open

$ 371.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U2272-RL-5T9-BL

Rexel Part # 201365

UPC 78457225637

UNSPSC 39121102

Amps 125

Family / Style U22

IP/NEMA Rating 3R

Jaws 5

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch