Milbank U3506-XL-TG-HSP Meter Base, 125A, 7 Jaw, Bypass Lever, OH/UG Service, Lug Connector

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U3506-XL-TG-HSP
  • Rexel Part Number:

    326528
  • UPC:

    78457231830

Meter Base, 125 Amp, 7 Jaw, Bypass Lever, OH/UG Service, Lug Connector, Closing Plate, 600 Volt AC

$ 606.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U3506-XL-TG-HSP

Rexel Part # 326528

UPC 78457231830

UNSPSC 39121102

Amps 125

Family / Style U35

IP/NEMA Rating 3R

Jaws 7

Material Steel

Mounting Surface

Phase 3

Sockets 1

Type Meter Base

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch