Milbank U4702-X Meter Base, 320A 4 Jaw, OH Service, Lever Bypass, 120/240VAC

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U4702-X
  • Rexel Part Number:

    474555
  • UPC:

    78457223321

Meter Base, 320 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, Lever Bypass, NEMA 3R, Steel Enclosure

$ 566.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U4702-X

Rexel Part # 474555

UPC 78457223321

UNSPSC 39121102

Amps 320

Family / Style U47

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch