Milbank U4721-O-BL Meter Base, 200A, 4 Jaw, 600VAC, 1PH, Ringless, Lever Bypass

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U4721-O-BL
  • Rexel Part Number:

    203911
  • UPC:

    78457225669

Meter Base, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, Lever Bypass, UG Service, Blank Hub, Lug Connectors

$ 606.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U4721-O-BL

Rexel Part # 203911

UPC 78457225669

UNSPSC 39121102

Amps 200

Family / Style U47

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch