Milbank U4778-X-BL Meter Base, 320A, 4 Jaw, 600VAC, 1PH, Ringless, Lever Bypass

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U4778-X-BL
  • Rexel Part Number:

    203989
  • UPC:

    78457226008

Meter Base, 320 Amp, 4 Jaw, Ringless, 600 Volt AC, Lever Bypass, OH/UG Service, Closing Plate, Stud Connectors

$ 712.66 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U4778-X-BL

Rexel Part # 203989

UPC 78457226008

UNSPSC 39121102

Amps 320

Family / Style U47

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch