Milbank U5161-X-PEP Meter Base, 320A, 600VAC, 4 Jaw, Side Wireway, OH/UG Service

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U5161-X-PEP
  • Rexel Part Number:

    144148
  • UPC:

    78457250658

Meter Base, 320 Amp, 600 Volt AC, 4 Jaw, Side Wireway, Ringless, OH/UG Service, NEMA 3R, Closing Plate

$ 718.64 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U5161-X-PEP

Rexel Part # 144148

UPC 78457250658

UNSPSC 39121102

Amps 320

Family / Style U51

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch