Milbank U5864-X-HSP Meter Base, 320A, 600VAC, 5 Jaw, Lever Bypass, Stud Connectors

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U5864-X-HSP
  • Rexel Part Number:

    425835
  • UPC:

    78457261187

Meter Base, 320 Amp, 600 Volt AC, 5 Jaw, 1-Phase, Lever Bypass, Ringless, Stud Connectors, Painted Galvanized Steel, NEMA 3R,

$ 813.34 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U5864-X-HSP

Rexel Part # 425835

UPC 78457261187

UNSPSC 39121102

Amps 320

Family / Style U58

IP/NEMA Rating 3R

Jaws 5

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch