Milbank U7040-XL-KK-SMECO Meter Base, 200A, 600VAC, 4 Jaw, OH Service, 1PH, Ringless

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U7040-XL-KK-SMECO
  • Rexel Part Number:

    290002
  • UPC:

    78457222343

Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, OH Service, Horn Bypass, 1-Phase, Ringless, Lug Connectors, NEMA 3R

$ 214.14 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U7040-XL-KK-SMECO

Rexel Part # 290002

UPC 78457222343

UNSPSC 39121406

Amps 200

Family / Style U70

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch