Milbank U9701-X-QG-HSP Meter Base, 200A, 600VAC, 7 Jaw, Ringless, OH/UG Service, Blank Hub

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U9701-X-QG-HSP
  • Rexel Part Number:

    395795
  • UPC:

    78457229277

Meter Base, 200 Amp, 7 Jaw, Ringless, 600 Volt AC, OH/UG Service, Lever Bypass, Hub Optional, 3-Phase

$ 632.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U9701-X-QG-HSP

Rexel Part # 395795

UPC 78457229277

UNSPSC 39121102

Amps 200

Family / Style U97

IP/NEMA Rating 3R

Jaws 7

Material Steel

Mounting Surface

Phase 3

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch