Siemens 41405-025F Meter Base, 5 Jaw, 200A, OH/UG Aluminum Enclosure, Closing Plate

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    41405-025F
  • Rexel Part Number:

    331784
  • UPC:

    78364349543

Meter Base, 5 Jaw, 200 Amp, 1-Phase, OH/UG Aluminum Enclosure, with Closing Plate, Type HQ, with Lever Bypass

$ 235.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 41405-025F

Rexel Part # 331784

UPC 78364349543

UNSPSC 39121102

Amps 200

Family / Style HQ

IP/NEMA Rating 3R

Jaws 5

Material Aluminum

Mounting Surface

Phase 1

Type Meter Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch