Cooper B-Line U204 F Meter Socket, 200A, 1P, 4 Jaw, 600VAC, Ringless, without By-Pass

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    U204 F
  • Rexel Part Number:

    524018
  • UPC:

    782051560459

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Flush Mount, Bottom Feed, NEMA 3R. HxWxD: 15" x 12 x 6".

$ 188.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # U204 F

Rexel Part # 524018

UPC 782051560459

UNSPSC 39121102

Amps 200

IP/NEMA Rating 3R

Jaws 4

Mounting Flush

Phase 1

Sockets 1

Type Bottom/Underground

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch