Cooper B-Line U207 Meter Socket, 200A, 3P, 7 Jaw, 600VAC, Ringless, without By-Pass

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    U207
  • Rexel Part Number:

    442654
  • UPC:

    782051561401

200 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 18" x 12" x 5".

$ 420.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # U207

Rexel Part # 442654

UPC 782051561401

UNSPSC 39121102

Amps 200

IP/NEMA Rating 3R

Jaws 7

Mounting Surface

Phase 3

Sockets 1

Type Ring Type

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch