Cooper B-Line UG204 Meter Enclosure, 200A, 4 Jaw, 1PH, 3W, UG, NEMA 3R, Surface

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    UG204
  • Rexel Part Number:

    515625
  • UPC:

    78205156200

Meter Enclosure, 200 Amp, 1-Phase, 3 Wire, 4 Jaw, Under Ground Service, 6 AWG - 350 MCM, Surface Mount

$ 166.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # UG204

Rexel Part # 515625

UPC 78205156200

UNSPSC 39121102

Amps 200

Family / Style UG

Gauge 6

Mounting Surface

Phase 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch