Eaton UATZRS101CFLCH Meter Base, 125A, Residential, FMG, 4 Jaw, OH/UG, Hub Cover

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    UATZRS101CFLCH
  • Rexel Part Number:

    473382
  • UPC:

    78211612833

Meter Base, 125 Amp, 1-Phase, 4 Jaw, Residential, FMG Approved, Small Hub Cover, Overhead/Underground, Rated, Aluminum Enclosure, 2/0 AWG Lugs

$ 284.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # UATZRS101CFLCH

Rexel Part # 473382

UPC 78211612833

UNSPSC 39121102

Amps 125

Family / Style FMG

Gauge 2/0

Jaws 4

Phase 1

Type Meter Base

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch