Midwest KU1FS1EMT Meter Base, 320A, Lever Bypass, Ringless

  • Mfr/Brand Name:

    Midwest
  • Mfr Number:

    KU1FS1EMT
  • Rexel Part Number:

    218321
  • UPC:

    78456772159

Meter Base, 320 Amp, 1-Phase, Lever Bypass, Ringless, NEMA 3R

$ 263.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Midwest

Mfr Part # KU1FS1EMT

Rexel Part # 218321

UPC 78456772159

UNSPSC 39121533

Amps 320

Family / Style KU

IP/NEMA Rating 3R

Material Metal

Mounting Surface

Phase 1

Poles 2

Type Meter Base

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch