Milbank U1917E-XL-TG Meter Base, 200A, 4 Jaw, Ringless, 1PH, Steel Enclosure

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U1917E-XL-TG
  • Rexel Part Number:

    269942
  • UPC:

    78457231705

Meter Base, 200 Amp, 4 Terminal, Ringless, 1 Phase, Closing Plate, NEMA 3R

$ 215.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U1917E-XL-TG

Rexel Part # 269942

UPC 78457231705

UNSPSC 39121102

Amps 200

Family / Style U19

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch