Milbank U1980-O-HSP Meter Base, 200A, 4 Jaw, UG Service, Blank Hub, Steel Enclosure

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U1980-O-HSP
  • Rexel Part Number:

    479207
  • UPC:

    78457221796

Meter Base, 200 Amp, 4 Jaw, UG Service, Blank Hub, Steel Enclosure

$ 215.10 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U1980-O-HSP

Rexel Part # 479207

UPC 78457221796

UNSPSC 39121102

Amps 200

Family / Style U19

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch