Milbank U1980-O Meter Base, 200A, 4 Jaw, UG Service, Side Wireway, NEMA 3R

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U1980-O
  • Rexel Part Number:

    201109
  • UPC:

    78457213450

Meter Base, 200 Amp, 1-Phase, 4 Jaw, UG Service, Side Wireway, NEMA 3R

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U1980-O

Rexel Part # 201109

UPC 78457213450

UNSPSC 39121102

Amps 200

Family / Style U19

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch