Milbank U2594-X Meter Base, 320A, 600VAC, 7 Jaw, Lever Bypass, OH/UG, Closing Plate

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U2594-X
  • Rexel Part Number:

    44180
  • UPC:

    78457213552

Meter Base, 320 Amp, 7 Jaw, Ringless, 600 Volt AC, 3-Phase, OH/UG Service, Closing Plate, 3/8 Inch Studs Connector

$ 1,041.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U2594-X

Rexel Part # 44180

UPC 78457213552

UNSPSC 39121102

Amps 320

Family / Style U25

IP/NEMA Rating 3R

Jaws 7

Material Steel

Mounting Surface

Phase 3

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch