Milbank U2753-X-5T9 Meter Base, 3 Gang, Center Wireway, 100A, Socket, 5 Jaw, NEMA 3R

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U2753-X-5T9
  • Rexel Part Number:

    203633
  • UPC:

    78457213594

Meter Base, 3 Gang, Center Wireway, 5 Jaw, Horizontal, 100 Amp Sockets, 600 Volt AC, NEMA 3R, 3/8 Inch Connector Studs, Closing Plate

$ 1,330.17 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U2753-X-5T9

Rexel Part # 203633

UPC 78457213594

UNSPSC 39121102

Amps 100

Family / Style U27

Gangs 3

IP/NEMA Rating 3R

Jaws 5

Material Steel

Mounting Surface

Phase 1

Sockets 3

Type Meter Base

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch