Milbank U2754-X-5T9 Meter Base, 4 Gang, Center Wireway, 100A, Socket, 5 Jaw, NEMA 3R

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U2754-X-5T9
  • Rexel Part Number:

    203662
  • UPC:

    78457213596

Meter Base, 4 Gang, Center Wireway, 5 Jaw, Horizontal, 100 Amp Sockets, 600 Volt AC, NEMA 3R, 3/8 Inch Connector Studs, Closing Plate

$ 1,685.44 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U2754-X-5T9

Rexel Part # 203662

UPC 78457213596

UNSPSC 39121102

Amps 100

Family / Style U27

Gangs 4

IP/NEMA Rating 3R

Jaws 5

Material Steel

Mounting Surface

Phase 1

Sockets 4

Type Meter Base

Volts AC 120

Hi, I just want to be sure the meter socket U2754-X-5T9 has manual by-pass levers. In the photo , it looks like it , but I want to make sure. Thanks ! Jim Paul

Asked by: Jim
yes, this product does have manual by-pass. Cheers Rexel Support
Answered by: sandoval
Date published: 2015-07-08
  • 2016-12-07T10:35CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_203662, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch