Milbank U3764-XL Meter Base, 4 Positon, 125A, Socket, 4 Jaw, Center Wireway, Bypass

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U3764-XL
  • Rexel Part Number:

    201392
  • UPC:

    78457213890

Meter Base, Ringless, 4 Jaw, Horizontal, 4 Position, 125 Amp, per Socket, 300 Volt AC, Center Wireway, Lever Bypass, on Main Socket, NEMA 3R Steel Enclosure

$ 1,140.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U3764-XL

Rexel Part # 201392

UPC 78457213890

UNSPSC 39121102

Amps 125

Family / Style U37

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 4

Type Meter Base

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch