Milbank U4015-O Meter Base, 200A, 4 Jaw, Side Wireway, UG Service, Ring Type

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U4015-O
  • Rexel Part Number:

    523628
  • UPC:

    78457213934

Meter Base, 200 Amp, 4 Jaw, 1-Phase, 120/240 Volt AC, Side Wireway, UG Service, NEMA 3R, Blank Hub

$ 233.70 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U4015-O

Rexel Part # 523628

UPC 78457213934

UNSPSC 39121102

Amps 200

Family / Style U40

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch