Milbank U4979-XL-SMECO Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, Ringless

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U4979-XL-SMECO
  • Rexel Part Number:

    290001
  • UPC:

    78457230971

Meter Base, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, NEMA 3R, Steel Enclosure

$ 316.56 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U4979-XL-SMECO

Rexel Part # 290001

UPC 78457230971

UNSPSC 39121406

Amps 200

Family / Style U49

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch