Milbank U7040-O-TG-HSP Meter Base, 200A, 600VAC, 4 Jaw, UG Service, 1PH, Ringless

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U7040-O-TG-HSP
  • Rexel Part Number:

    395724
  • UPC:

    78457221594

Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, UG Service, 1-Phase, Ringless, Lug Connectors, NEMA 3R

$ 192.71 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U7040-O-TG-HSP

Rexel Part # 395724

UPC 78457221594

UNSPSC 39121102

Amps 200

Family / Style U70

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch