Milbank U7040-XL-TG Meter Base, 200A, 600VAC, 4 Jaw, OH/UG Service, 1PH, Ringless

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U7040-XL-TG
  • Rexel Part Number:

    44226
  • UPC:

    78457214035

Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, OH/UG Service, 1-Phase, Ringless, Lug Connectors, NEMA 3R

$ 207.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U7040-XL-TG

Rexel Part # 44226

UPC 78457214035

UNSPSC 39121102

Amps 200

Family / Style U70

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch