Milbank U7487-O-TG Meter Base, 125A, 240VAC, 4 Jaw, Ringless, UG Service, Blank Hub

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U7487-O-TG
  • Rexel Part Number:

    203823
  • UPC:

    78457214111

Meter Base, 125 Amp, 4 Jaw, Ringless, 240 Volt AC, UG Service, Blank Hub

$ 111.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U7487-O-TG

Rexel Part # 203823

UPC 78457214111

UNSPSC 39121102

Amps 125

Family / Style U74

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch