Milbank U7487-XL-TG-KK Meter Base, 125A, 600VAC, 4 Jaw, Ringless, UG Service, Blank Hub

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U7487-XL-TG-KK
  • Rexel Part Number:

    395763
  • UPC:

    78457225064

Meter Base, 125 Amp, 4 Jaw, Ringless, 600 Volt AC, Horn Bypass, UG Service, Blank Hub

$ 129.34 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U7487-XL-TG-KK

Rexel Part # 395763

UPC 78457225064

UNSPSC 39121102

Amps 125

Family / Style U74

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch