Milbank U8212-XL Meter Base, 2 Position, 100 A, 300VAC, End Wireway, 4 Jaw, Ringless

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U8212-XL
  • Rexel Part Number:

    203844
  • UPC:

    78457214216

Meter Base, Ringless, 2 Position, 100 Amp, 300 Volt AC, 1-Phase, End Wireway, 4 Jaw, OH/UG Service, Lug Connector,

$ 438.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U8212-XL

Rexel Part # 203844

UPC 78457214216

UNSPSC 39121102

Amps 100

Family / Style U82

Gangs 2

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 2

Type Meter Base

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch