Milbank U9319-XL Meter Base, 200A, 600VAC, 5 Jaw, Ringless, OH/UG Service, Blank Hub

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U9319-XL
  • Rexel Part Number:

    175752
  • UPC:

    78457214269

Meter Base, 200 Amp, 5 Jaw, Ringless, 600 Volt AC, OH/UG Service, Lever Bypass, Closing Plate

$ 404.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U9319-XL

Rexel Part # 175752

UPC 78457214269

UNSPSC 39121102

Amps 200

Family / Style U93

IP/NEMA Rating 3R

Jaws 5

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch