Milbank UAP8435-XL-TG-HSP Meter Base, 125A, 600VAC, 4 Jaw, Ringless, OH/UG Service, Aluminum

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    UAP8435-XL-TG-HSP
  • Rexel Part Number:

    326502
  • UPC:

    78457230079

Meter Base, 125 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, Closing Plate, Aluminum

$ 148.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # UAP8435-XL-TG-HSP

Rexel Part # 326502

UPC 78457230079

UNSPSC 39121102

Amps 125

Family / Style UAP

IP/NEMA Rating 3R

Jaws 4

Material Aluminum

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch