Milbank UC4966-O-WC-21-NST Meter Socket, Test Switch, Pre-Installed, 20A, 13 Terminal, 600VAC

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    UC4966-O-WC-21-NST
  • Rexel Part Number:

    201596
  • UPC:

    78457226981

Meter Socket, Transformer Rated, 13 Terminal, Ringless, 20 Amp, 600 Volt AC, Test Switch, Pre-Installed, Blank hub

$ 1,341.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # UC4966-O-WC-21-NST

Rexel Part # 201596

UPC 78457226981

UNSPSC 39121102

Amps 20

Family / Style UC4

IP/NEMA Rating 3R

Jaws 13

Material Steel

Mounting Surface

Phase 3

Sockets 1

Type Meter Socket

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch